Allen Tel CT732MP Male F Series CATV Moisture Proof Coax Connector | Graybar Store
Allen Tel - Male F Series CATV Moisture Proof Coax Connector - CT732MP
+ / - Hover over image to Zoom
Other Views

    Male F Series CATV Moisture Proof Coax Connector

    Manufacturer: Allen Tel
    Manufacturer #: CT732MP
    SKU: 97105849
    $1.23
    Checking Pricing
         
    Coax Size:RG-6
    Termination:Twist-On
    Construction:1 Piece
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # CT732MP
    • Coax Size RG-6
    • Construction 1 Piece
    • Termination Twist-On
    • Connector Type F-Connector
    • Ohm Rating 75
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Moisture proof male twist-on F-connector for standard 75 Ohm RG-6 coax cable.
    • Standard RG-6 cable
    • Moisture Proof