Allen Tel CT732 Male F Series CATV Connector Coax | Graybar Store
Allen Tel - Male F Series CATV Connector Coax - CT732
+ / - Hover over image to Zoom
Other Views

    Male F Series CATV Connector Coax

    Manufacturer: Allen Tel
    Manufacturer #: CT732
    SKU: 94026290
    $0.66
    Checking Pricing
         
    Coax Size:RG-6
    Termination:Crimp
    Construction:1 Piece
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # CT732
    • Coax Size RG-6
    • Construction 1 Piece
    • Termination Crimp
    • Connector Type F-Connector
    • Ohm Rating 75
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Male crimp F-connector for 75 Ohm standard RG-6 coax cable.
    • Standard RG-6 cable