Allen Tel CT746 Male F Series CATV Coax Connector | Graybar Store
Allen Tel - Male F Series CATV Coax Connector - CT746
+ / - Hover over image to Zoom
Other Views

    Male F Series CATV Coax Connector

    Manufacturer: Allen Tel
    Manufacturer #: CT746
    SKU: 95025329
    $0.98
    Checking Pricing
         
    Coax Size:RG-6 Plenum
    Termination:Twist-On
    Construction:1 Piece
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # CT746
    • Coax Size RG-6 Plenum
    • Construction 1 Piece
    • Termination Twist-On
    • Connector Type F-Connector
    • Ohm Rating 75
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Male twist-on F-connector for plenum 75 Ohm RG-6 coax cable.
    • RG-6 cable for teflon/plenum