Panduit DNF18250FIMX-2K Male Disconnect | Graybar Store
Panduit - Male Disconnect - DNF18250FIMX-2K
+ / - Hover over image to Zoom
Other Views

    Male Disconnect

    Manufacturer: Panduit
    Manufacturer #: DNF18250FIMX-2K
    SKU: 99564979
    $0.62
    Checking Pricing
         
    Packaging:2000 per Pack
    Wire Size:22 to 18 AWG
    Color:Red
    Gender:Male
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # DNF18250FIMX-2K
    • Color Red
    • Gender Male
    • Insulation Material Nylon
    Product Overview:
    Disco™ DNF-FIMX Male Disconnect, Brass, Red, Packaging: 2000 per Pack, Wire Size: 22 to 18 AWG, Male
    Ideal for Today's Small Office, Home Office or Residential Environment; Includes Designation Labels And Color-Matching Label Covers for Circuit Identification