Panduit DV14-250MB-C Male Disconnect | Graybar Store
Panduit - Male Disconnect - DV14-250MB-C
+ / - Hover over image to Zoom
Other Views

    Male Disconnect

    Manufacturer: Panduit
    Manufacturer #: DV14-250MB-C
    SKU: 89088423
    $0.95
    Checking Pricing
         
    Wire Size:16 to 14 AWG
    Color:Blue
    Packaging:100 per Pack
    Gender:Male
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # DV14-250MB-C
    • Color Blue
    • Gender Male
    • Insulation Material Vinyl
    • Materials Copper
    Product Overview:
    DV-MB Male Disconnect, Copper, Blue, Packaging: 100 per Pack, Wire Size: 16 to 14 AWG, Male