Panduit DNF14-250FIM-M Male Disconnect | Graybar Store
Panduit - Male Disconnect - DNF14-250FIM-M
+ / - Hover over image to Zoom
Other Views

    Male Disconnect

    Manufacturer: Panduit
    Manufacturer #: DNF14-250FIM-M
    SKU: 88197539
    $0.48
    Checking Pricing
         
    Wire Size:16 to 14 AWG
    Color:Blue
    Packaging:1000 per Pack
    Gender:Male
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # DNF14-250FIM-M
    • Color Blue
    • Gender Male
    • Insulation Material Nylon
    • Materials Copper
    Product Overview:
    DNF-FIM Male Disconnect, Brass, Blue, Packaging: 1000 per Pack, Wire Size: 16 to 14 AWG, Male