Panduit DNF10-250M-L Male Disconnect | Graybar Store
Panduit - Male Disconnect - DNF10-250M-L
+ / - Hover over image to Zoom
Other Views

    Male Disconnect

    Manufacturer: Panduit
    Manufacturer #: DNF10-250M-L
    SKU: 88197525
    $1.26
    Checking Pricing
         
    Packaging:50 per Pack
    Wire Size:12 to 10 AWG
    Color:Yellow
    Gender:Male
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # DNF10-250M-L
    • Color Yellow
    • Gender Male
    • Insulation Material Nylon
    • Materials Copper
    Product Overview:
    DNF-M Male Disconnect, Copper, Yellow, Packaging: 50 per Pack, Wire Size: 12 to 10 AWG, Male
    External Screw Clamps; Heavy Butt Hinges; No Holes or Knockouts; Oil-Resistant Gasket and Adhesive; Seams Continuously Welded and Ground Smooth; Smooth, Rounded Edges on All Sections and Fittings