Leviton 16D22-W Male Detachable Plug Double Set Screw | Graybar Store
Leviton - Male Detachable Plug Double Set Screw - 16D22-W
+ / - Hover over image to Zoom
Other Views

    Male Detachable Plug Double Set Screw

    Manufacturer: Leviton
    Manufacturer #: 16D22-W
    SKU: 95010453
    $54.19
    Checking Pricing
         
    Amperage:300A
    Voltage Rating:600 V
    Wire Size:2 to 2/0 AWG
    Color:White
    Gender:Male
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 16D22-W
    • Color White
    • Gender Male
    • Amperage 300A
    • Wire Size 2 to 2/0 AWG
    • Voltage Rating 600 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    16 Series Male Detachable Plug, Double Set Screw, 300A, White, 600V, Wire Size 2 to 2/0 AWG, Male