Dolphin Components DC-88-2 Male Crimp-On RG59 Connector 50 ohm | Graybar Store
Dolphin Components - Male Crimp-On RG59 Connector 50 ohm - DC-88-2
+ / - Hover over image to Zoom
Other Views

    Male Crimp-On RG59 Connector 50 ohm

    Manufacturer: Dolphin Components
    Manufacturer #: DC-88-2
    SKU: 25012088
    $14.20
    Checking Pricing
         
    Construction:2 Piece
    Cable Type:RG-62; RG-59
    Gender:Male
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Dolphin Components
    • Manufacturer # DC-88-2
    • Cable Type RG-62; RG-59
    • Construction 2 Piece
    • Gender Male
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Male Crimp-On Connector, Cable Type: RG-62; RG-59, Ohm Rating: 50, Crimp-On, Male