Allen Tel CT718 Male CATV Connector for RG-6 PVC Cable, Twist, 1-Piece, No Tool Required | Graybar Store
Allen Tel - Male CATV Connector for RG-6 PVC Cable, Twist, 1-Piece, No Tool Required - CT718
+ / - Hover over image to Zoom
Other Views

    Male CATV Connector for RG-6 PVC Cable, Twist, 1-Piece, No Tool Required

    Manufacturer: Allen Tel
    Manufacturer #: CT718
    SKU: 94032026
    $0.86
    Checking Pricing
         
    Coax Size:RG-6
    Termination:Twist-On
    Construction:1 Piece
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # CT718
    • Coax Size RG-6
    • Construction 1 Piece
    • Termination Twist-On
    • Connector Type F-Connector
    • Ohm Rating 75
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Male twist-on F-connector for 75 Ohm RG-6 PVC coax cable.
    • Twist on - no crimp for RG-6 PVC cable - no tool required