Allen Tel CT716 Male CATV Connector for RG-6 PVC Cable, Crimp, 1-Piece, Attached 1/4 in. Ring | Graybar Store
Allen Tel - Male CATV Connector for RG-6 PVC Cable, Crimp, 1-Piece, Attached 1/4 in. Ring - CT716
+ / - Hover over image to Zoom
Other Views

    Male CATV Connector for RG-6 PVC Cable, Crimp, 1-Piece, Attached 1/4 in. Ring

    Manufacturer: Allen Tel
    Manufacturer #: CT716
    SKU: 94026289
    $0.61
    Checking Pricing
         
    Coax Size:RG-6
    Termination:Crimp
    Construction:1 Piece
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # CT716
    • Coax Size RG-6
    • Construction 1 Piece
    • Termination Crimp
    • Connector Type F-Connector
    • Ohm Rating 75
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Male crimp F-connector with an attached 1/4 inch ring for 75 Ohm RG-6 PVC coax cable.
    • Consists of attached 1/4 inch ring for RG-6 PVC cable