Allen Tel CT703 Male CATV Connector for RG-59 Standard Cable | Graybar Store
Allen Tel - Male CATV Connector for RG-59 Standard Cable - CT703
+ / - Hover over image to Zoom
Other Views

    Male CATV Connector for RG-59 Standard Cable

    Manufacturer: Allen Tel
    Manufacturer #: CT703
    SKU: 94026286
    $0.61
    Checking Pricing
         
    Coax Size:RG-59
    Termination:Twist-On
    Construction:1 Piece
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # CT703
    • Coax Size RG-59
    • Construction 1 Piece
    • Termination Twist-On
    • Connector Type F-Connector
    • Ohm Rating 75
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Male twist-on F-connector for standard 75 Ohm RG-59 coax cable.
    • Standard RG-59 cable