Allen Tel CT701 Male CATV Connector for RG-59 PVC Cable, Separate Ring | Graybar Store
Allen Tel - Male CATV Connector for RG-59 PVC Cable, Separate Ring - CT701
+ / - Hover over image to Zoom
Other Views

    Male CATV Connector for RG-59 PVC Cable, Separate Ring

    Manufacturer: Allen Tel
    Manufacturer #: CT701
    SKU: 94025874
    $0.37
    Checking Pricing
         
    Coax Size:RG-59
    Termination:Crimp
    Construction:2 Piece
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # CT701
    • Coax Size RG-59
    • Construction 2 Piece
    • Termination Crimp
    • Connector Type F-Connector
    • Ohm Rating 75
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Male crimp F-connector with a separate 1/4 inch ring for 75 Ohm RG-59 PVC coax cable.
    • Consists of separate 1/4 inch ring for RG-59 PVC cable
    • Cable clips available