Cantex 5140108 Male Adapter | Graybar Store
Cantex - Male Adapter - 5140108
+ / - Hover over image to Zoom
Other Views

    Male Adapter

    Manufacturer: Cantex
    Manufacturer #: 5140108
    SKU: 91001673
    $0.59
    Checking Pricing
         
    Trade Size (Inches):2 in.
    In (Inches):2 in.
    Use With:PVC Conduit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cantex
    • Manufacturer # 5140108
    • In (Inches) 2 in.
    • Materials Rigid PVC
    • Trade Size (Inches) 2 in.
    • Use With PVC Conduit
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    CANTEX® Male Adapter, Rigid PVC, Trade Size (Inches): 2 in, Use With: PVC Conduit