Cantex 5140105 Male Adapter | Graybar Store
Cantex - Male Adapter - 5140105
+ / - Hover over image to Zoom
Other Views

    Male Adapter

    Manufacturer: Cantex
    Manufacturer #: 5140105
    SKU: 90093040
    $0.27
    Checking Pricing
         
    Trade Size (Inches):1 in.
    In (Inches):1-1/2 in.
    Use With:PVC Conduit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cantex
    • Manufacturer # 5140105
    • In (Inches) 1-1/2 in.
    • Materials Rigid PVC
    • Trade Size (Inches) 1 in.
    • Use With PVC Conduit
    • Country of Origin US - USA
    Product Overview:
    CANTEX® Male Adapter, Rigid PVC, Trade Size (Inches): 1 in, Use With: PVC Conduit