Carol Cable (General Cable) 02522.73.01 Carol® Brand Power Supply Replacement Cord, SPT-3, 16 AWG, 6 ft. | Graybar Store
Carol Cable (General Cable) - Carol® Brand Power Supply Replacement Cord, SPT-3, 16 AWG, 6 ft. - 02522.73.01
+ / - Hover over image to Zoom
Other Views

    Carol® Brand Power Supply Replacement Cord, SPT-3, 16 AWG, 6 ft.

    Manufacturer: Carol Cable (General Cable)
    Manufacturer #: 02522.73.01
    SKU: 22001854
    $6.42
    Checking Pricing
         
    Color:Black
    Conductor Size:16 AWG
    Length:6 ft.
    No. of Conductors:3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Carol Cable (General Cable)
    • Manufacturer # 02522.73.01
    • Color Black
    • No. of Conductors 3
    • Type SPT-3
    • Amps AC 13A
    • Brand Powr-Center
    • Conductor Size 16 AWG
    • Jacket Material PVC
    • Length 6 ft.
    • NEMA Configuration NEMA 5-15P
    • Voltage 125 V
    • Volts 125V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Carol® Major Appliance Cord, Length: 6 ft, Conductor Size: 16 AWG, No. of Conductors: 3, Volts: 125 V, Amps AC: 13 A