Square D (Schneider Electric) ZCKE09 Maintained Limit Switch Lever Operated Heads | Graybar Store
Square D (Schneider Electric) - Maintained Limit Switch Lever Operated Heads - ZCKE09
+ / - Hover over image to Zoom
Other Views

    Maintained Limit Switch Lever Operated Heads

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZCKE09
    SKU: 94006171
    $57.39
    Checking Pricing
         
    Use With:XCKJ Series Limit Switches
    Contact Operation:Maintained
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZCKE09
    • Contact Operation Maintained
    • Use With XCKJ Series Limit Switches
    • SAP Material Type ZSTD
    • Country of Origin ID - Indonesia
    Product Overview:
    Maintained lever operated metal head for use with XCKJ series limit switches.
    • Rotary head
    • Operating force/torque: 33 oz in., 0.25 N
    • Dimensions: 15.6 x 11.7 x 5.8 inches
    • Operating temperature: -13 to 158 Degree F