Square D (Schneider Electric) EZM31200TBU Main Lug Terminal Box | Graybar Store
Square D (Schneider Electric) - Main Lug Terminal Box - EZM31200TBU
+ / - Hover over image to Zoom
Other Views

    Main Lug Terminal Box

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: EZM31200TBU
    SKU: 22069856
    $1,892.67
    Checking Pricing
         
    Main Breaker:Factory
    Phase:3-Phase In/Out
    Additional Features:Underground Feed
    Amps:1200A
    Use With:Crimp-Type Lugs (2-Hole Mounting)
    Voltage (Volts):240 V AC
    Interrupt Rating:100 kA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # EZM31200TBU
    • Voltage (Volts) 240 V AC
    • Type Meter Center Main Unit
    • Additional Features Underground Feed
    • Amps 1200A
    • Main Breaker Factory
    • Phase 3-Phase In/Out
    • Use With Crimp-Type Lugs (2-Hole Mounting)
    • Interrupt Rating 100 kA
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    EZ Meter Pak™ Main Lug Terminal Box, 1200A, 240V AC, 3 Phase In/Out
    (2) 5/16-18 x 1 in Round Head Square Neck Bolts; (2) Bracket Supports; (2) Plate Clamps; (4) Bracket Ends; (6) 5/16-18 x 3/4 in Round Head Square Neck Bolts; (8) 5/16-18 Hex Nuts; (8) Split Lock Washers