Square D (Schneider Electric) NQ30L1C14 Main Lug Interior | Graybar Store
Square D (Schneider Electric) - Main Lug Interior - NQ30L1C14
+ / - Hover over image to Zoom
Other Views

    Main Lug Interior

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: NQ30L1C14
    SKU: 25399956
    $1,280.25
    Checking Pricing
         
    Accomodates:30
    Phase:1-Phase
    Amps:100A
    Voltage (Volts):240 V AC; 48 V DC
    Mains:Lug
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # NQ30L1C14
    • Voltage (Volts) 240 V AC; 48 V DC
    • Accomodates 30
    • Amps 100A
    • Mains Lug
    • Phase 1-Phase
    • Country of Origin MX - Mexico
    Product Overview:
    Main Lug Interior, 100A, 1-Phase, 240V AC/48V DC