Square D (Schneider Electric) NQ430L4 Main Lug Interior | Graybar Store
Square D (Schneider Electric) - Main Lug Interior - NQ430L4
+ / - Hover over image to Zoom
Other Views

    Main Lug Interior

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: NQ430L4
    SKU: 25180762
    $2,001.53
    Checking Pricing
         
    Voltage (Volts):240 V AC; 48 V DC
    Mains:Breaker; Lug
    Amps:400A
    Phase:3-Phase
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # NQ430L4
    • Voltage (Volts) 240 V AC; 48 V DC
    • Amps 400A
    • Mains Breaker; Lug
    • Phase 3-Phase
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Main Lug Interior, 400A, 3-Phase, 240V AC/48V DC