Harger Lightning Protection GBI14420TMGB Main Grounding Busbar | Graybar Store
Harger Lightning Protection - Main Grounding Busbar - GBI14420TMGB
+ / - Hover over image to Zoom
Other Views

    Main Grounding Busbar

    Manufacturer: Harger Lightning Protection
    Manufacturer #: GBI14420TMGB
    SKU: 25589381
    $213.25
    Checking Pricing
         
    Accommodates:A-Spaced 2-Hole Compression Lugs; C-Spaced 2-Hole Compression Lugs
    Dimensions (Inches):1/4 W x 20 L x 4 H
    Length:20 in.
    Product Includes:(1) 1/2 oz Tube of Antioxidant HCAJC1/2; 1-1/2 in Insulators and 1 in Offset Stainless Steel
    Hole Size:5/16 in, 7/16 in.
    Width (Inches):0.25
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Harger Lightning Protection
    • Manufacturer # GBI14420TMGB
    • Accommodates A-Spaced 2-Hole Compression Lugs; C-Spaced 2-Hole Compression Lugs
    • Dimensions (Inches) 1/4 W x 20 L x 4 H
    • Hole Size 5/16 in, 7/16 in.
    • Length 20 in.
    • Product Includes (1) 1/2 oz Tube of Antioxidant HCAJC1/2; 1-1/2 in Insulators and 1 in Offset Stainless Steel
    • Width (Inches) 0.25
    • Country of Origin US - USA
    Product Overview:
    Main Grounding Busbar, Length: 20 in, Copper, Width Inches: 1/4 in