Square D (Schneider Electric) EZM11200FSE Main Fusible Switch | Graybar Store
Square D (Schneider Electric) - Main Fusible Switch - EZM11200FSE
+ / - Hover over image to Zoom
Other Views

    Main Fusible Switch

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: EZM11200FSE
    SKU: 25415086
    $15,787.18
    Checking Pricing
         
    Main Breaker:Factory
    Phase:1-Phase In/Out
    Additional Features:Underground Feed
    Amps:1200A
    Use With:Crimp-Type Lugs (2-Hole Mounting)
    Voltage (Volts):240 V AC
    Interrupt Rating:100 kA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # EZM11200FSE
    • Voltage (Volts) 240 V AC
    • Type Meter Center Main Unit
    • Additional Features Underground Feed
    • Amps 1200A
    • Main Breaker Factory
    Product Overview:
    EZ Meter Pak™ Main Fusible Switch, 1200A, 240V AC, 1 Phase In/Out
    3-Phase, 4-Wire, And 1-Phase, 3-Wire Interiors Available; Branch Circuit Filler Plates Provide Fast And Easy Installation; Fully And Series-Rated Systems are Available; Interiors Accept Bolt-On And Plug-On Branch Circuit Breakers; Panelboards Available Wi