Square D (Schneider Electric) LA5FF431 Main Contact Set | Graybar Store
Square D (Schneider Electric) - Main Contact Set - LA5FF431
+ / - Hover over image to Zoom
Other Views

    Main Contact Set

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LA5FF431
    SKU: 92103281
    $292.23
    Checking Pricing
         
    Poles:3
    Use With:CR1F150; LC1F115; LC1F150
    Amperage Rating:115 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LA5FF431
    • Amperage Rating 115 A
    • Poles 3
    • Use With CR1F150; LC1F115; LC1F150
    • SAP Material Type ZSTD
    • Country of Origin CZ - Czech Republic
    Product Overview:
    TeSys™ Main Contact Set, Amperage Rating: 115 A, Poles: 3