Square D (Schneider Electric) NQMB2Q14 Main Circuit Breaker Adapter Kit | Graybar Store
Square D (Schneider Electric) - Main Circuit Breaker Adapter Kit - NQMB2Q14
+ / - Hover over image to Zoom
Other Views

    Main Circuit Breaker Adapter Kit

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: NQMB2Q14
    SKU: 25269345
    $838.45
    Checking Pricing
         
    No. of Circuits:42
    Additional Features:Interiors Accept Bolt-On And Plug-On Branch Circuit Breakers; Suitable for Use as Service Entrance Equipment
    Amps:225A
    Voltage (Volts):240 V AC; 48 V DC
    Width (Inches):14 in
    Bussing Material:Copper
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # NQMB2Q14
    • Voltage (Volts) 240 V AC; 48 V DC
    • Additional Features Interiors Accept Bolt-On And Plug-On Branch Circuit Breakers; Suitable for Use as Service Entrance Equipment
    • Amps 225A
    • Bussing Material Copper
    Product Overview:
    Square D™ Main Circuit Breaker Adapter Kit, 225A, Width 14 in.
    3-Phase, 4-Wire, And 1-Phase, 3-Wire Interiors Available; Branch Circuit Filler Plates Provide Fast And Easy Installation; Fully And Series-Rated Systems are Available; Interiors Accept Bolt-On And Plug-On Branch Circuit Breakers; Panelboards Available Wi