UTC Fire and Security 1078C-M Mahogany, Recessed magnetic contact for steel doors | Graybar Store
UTC Fire and Security - Mahogany, Recessed magnetic contact for steel doors - 1078C-M
+ / - Hover over image to Zoom
Other Views

    Mahogany, Recessed magnetic contact for steel doors

    Manufacturer: UTC Fire and Security
    Manufacturer #: 1078C-M
    SKU: 25086223
    $8.66
    Checking Pricing
         
    Color:Mahogany
    Additional Features:9 mm- Gap size
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer UTC Fire and Security
    • Manufacturer # 1078C-M
    • Color Mahogany
    • Additional Features 9 mm- Gap size
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Recessed contact for steel doors dia. 1.9 cm with 30 cm wire leads, NC contact, normal gap (0.9 cm), mahogany.