Greenlee 438-5H MagnumPro Steel Fish Tape | Graybar Store
Greenlee - MagnumPro Steel Fish Tape - 438-5H
+ / - Hover over image to Zoom
Other Views

    MagnumPro Steel Fish Tape

    Manufacturer: Greenlee
    Manufacturer #: 438-5H
    SKU: 25201656
    $30.95
    Checking Pricing
         
    Length (Feet):50.0
    Outer Diameter:1/8 Inch
    Packaging:Standard
    Tensile Strength (Pound):400 lb.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 438-5H
    • Length (Feet) 50.0
    • Materials Steel
    • Outer Diameter 1/8 Inch
    Product Overview:
    Fish Tape, Steel, Length 50 Ft, 1/8 Inch W x 1/16 Inch THK Tape Size, Preformed Hook End, Silver Streak Brand, Winder Case Material High Impact Nylon, With One Piece Handle