Greenlee FTFS439-50 MagnumPro Steel Fish Tape | Graybar Store
Greenlee - MagnumPro Steel Fish Tape - FTFS439-50
+ / - Hover over image to Zoom
Other Views

    MagnumPro Steel Fish Tape

    Manufacturer: Greenlee
    Manufacturer #: FTFS439-50
    SKU: 25197914
    $148.99
    Checking Pricing
         
    Length (Feet):50.0
    Outer Diameter:3/16 Inch
    Packaging:Standard
    Tensile Strength (Pound):500 lb.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # FTFS439-50
    • Length (Feet) 50.0
    • Materials Steel
    • Outer Diameter 3/16 Inch
    • Tensile Strength (Pound) 500 lb.
    Product Overview:
    Fish Tape, Type Fish Tape With Case, 3/16 Inch Width, Length 50 Ft., Material Flexible Steel, Brand or Series Magnumpro