Greenlee FTS438-240 MagnumPro Steel Fish Tape | Graybar Store
Greenlee - MagnumPro Steel Fish Tape - FTS438-240
+ / - Hover over image to Zoom
Other Views

    MagnumPro Steel Fish Tape

    Manufacturer: Greenlee
    Manufacturer #: FTS438-240
    SKU: 25197905
    $114.59
    Checking Pricing
         
    Length (Feet):240.0
    Outer Diameter:1/8 Inch
    Packaging:Standard
    Tensile Strength (Pound):400 lb.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # FTS438-240
    • Length (Feet) 240.0
    • Materials Steel
    • Outer Diameter 1/8 Inch
    • Tensile Strength (Pound) 400 lb.
    Product Overview:
    Fish Tape, Grip Handle Case, 240 Ft Tape Length, 1/8 Inch Tape Size, Steel Tape Material, Greenlee Brand