Greenlee FTSS438-200 MagnumPro Stainless Steel Fish Tape | Graybar Store
Greenlee - MagnumPro Stainless Steel Fish Tape - FTSS438-200
+ / - Hover over image to Zoom
Other Views

    MagnumPro Stainless Steel Fish Tape

    Manufacturer: Greenlee
    Manufacturer #: FTSS438-200
    SKU: 25197912
    $148.99
    Checking Pricing
         
    Length (Feet):200.0
    Outer Diameter:1/8 Inch
    Tensile Strength (Pound):400 lb.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # FTSS438-200
    • Length (Feet) 200.0
    • Materials Stainless Steel
    • Outer Diameter 1/8 Inch
    Product Overview:
    Fish Tape, Type Fish Tape With Case, 1/8 Inch Width, Length 200 Ft., Material Stainless Steel, Brand or Series Magnumpro