Greenlee 542-250 MagnumPro Fiberglass Fish Tape | Graybar Store
Greenlee - MagnumPro Fiberglass Fish Tape - 542-250
+ / - Hover over image to Zoom
Other Views

    MagnumPro Fiberglass Fish Tape

    Manufacturer: Greenlee
    Manufacturer #: 542-250
    SKU: 92081977
    $899.34
    Checking Pricing
         
    Outer Diameter:3/16 Inch
    Length (Feet):250.0
    Tensile Strength (Pound):100 lb.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 542-250
    • Length (Feet) 250.0
    • Materials Fiberglass
    • Outer Diameter 3/16 Inch
    • Tensile Strength (Pound) 100 lb.
    • For Use With Install Telecommunications, Data Communication Cables In Overhead Plenums, Above Suspended Ceilings, Under Floors
    • SKU Spec Sheet
      542-250 Specification Sheet
      542-250 Spec Sheet
    • Country of Origin US - USA
    Product Overview:
    Fish Tape, One Piece Handle Case, Reel Diameter 12 Inch, 250 Ft Tape Length, 3/16 Inch Dia Tape Size, Fiberglass Tape Material, 300 Lb Tensile Strength, Application Data Communication/Telecommunication