Greenlee FTF540-100 MagnumPro Fiberglass Fish Tape | Graybar Store
Greenlee - MagnumPro Fiberglass Fish Tape - FTF540-100
+ / - Hover over image to Zoom
Other Views

    MagnumPro Fiberglass Fish Tape

    Manufacturer: Greenlee
    Manufacturer #: FTF540-100
    SKU: 25197903
    $256.61
    Checking Pricing
         
    Outer Diameter:11/64 Inch
    Length (Feet):100.0
    Tensile Strength (Pound):300 lb.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # FTF540-100
    • Length (Feet) 100.0
    • Materials Fiberglass
    • Outer Diameter 11/64 Inch
    • Tensile Strength (Pound) 300 lb.
    • For Use With Install Telecommunications, Data Communication Cables In Overhead Plenums, Above Suspended Ceilings, Under Floors
    • SKU Spec Sheet
      FTF540-100 Specification Sheet
      FTF540-100 Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Fish Tape, Comfort Grip Handle, Rugged Case Design Case, 100 Ft Tape Length, 11/16 Inch Tape Size, Fiberglass Tape Material, Greenlee Brand