Klein Tools 646-11/32M Magnetic Tip Hollow Shaft Nutdrivers with Round Shank | Graybar Store
Klein Tools - Magnetic Tip Hollow Shaft Nutdrivers with Round Shank - 646-11/32M
+ / - Hover over image to Zoom
Other Views

    Magnetic Tip Hollow Shaft Nutdrivers with Round Shank

    Manufacturer: Klein Tools
    Manufacturer #: 646-11/32M
    SKU: 25262089
    $13.60
    Checking Pricing
         
    Overall Length (Inches):9-3/4
    Drive Size:11/32 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 646-11/32M
    • Drive Size 11/32 in.
    • Overall Length (Inches) 9-3/4
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    9-3/4 inch hollow shaft nutdriver with magnetic tip has 11/32 inch drive and 6 inch shaft. Green color code.