Edwards Signaling 64 60 Series Magnetic Switches | Graybar Store
Edwards Signaling - 60 Series Magnetic Switches - 64
+ / - Hover over image to Zoom
Other Views

    60 Series Magnetic Switches

    Manufacturer: Edwards Signaling
    Manufacturer #: 64
    SKU: 88086128
    $20.20
    Checking Pricing
         
    Additional Features:SPDT Switch
    Dimensions:2.53125 W x 0.53125 D x 0.6875 H in
    Voltage (Volts):30
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Edwards Signaling
    • Manufacturer # 64
    • Color White
    • Dimensions 2.53125 W x 0.53125 D x 0.6875 H in
    • Voltage (Volts) 30
    • Additional Features SPDT Switch
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    60 Magnetic Switch, Color / Finish: White, Dimensions: 2.53125 W x 0.53125 D x 0.6875 H in, Voltage (Volts): 30 V