Edwards Signaling 60 60 Series Magnetic Switches | Graybar Store
Edwards Signaling - 60 Series Magnetic Switches - 60
+ / - Hover over image to Zoom
Other Views

    60 Series Magnetic Switches

    Manufacturer: Edwards Signaling
    Manufacturer #: 60
    SKU: 88086110
    $16.57
    Checking Pricing
         
    Additional Features:Normally Open Switch
    Dimensions:2.53125 W x 0.53125 D x 0.6875 H in
    Voltage (Volts):100
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Edwards Signaling
    • Manufacturer # 60
    • Color Grey
    • Dimensions 2.53125 W x 0.53125 D x 0.6875 H in
    • Voltage (Volts) 100
    • Additional Features Normally Open Switch
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    60 Magnetic Switch, Color / Finish: Gray, Dimensions: 2.53125 W x 0.53125 D x 0.6875 H in, Voltage (Volts): 100 V