Klein Tools 32525 Magnetic Screwdriver with 32-Piece Tamperproof Bit Set | Graybar Store
Klein Tools - Magnetic Screwdriver with 32-Piece Tamperproof Bit Set - 32525
+ / - Hover over image to Zoom
Other Views

    Magnetic Screwdriver with 32-Piece Tamperproof Bit Set

    Manufacturer: Klein Tools
    Manufacturer #: 32525
    SKU: 25154389
    $24.49
    Checking Pricing
         
    No. of Pieces:32
    Tip Size:Assorted
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 32525
    • Finish Chrome
    • Materials Steel
    • No. of Pieces 32
    Product Overview:
    Non-ratcheting magnetic screwdriver with 32-piece tamperproof bit set
    • Torx bits included: T7, T8, T10, T15, T20, T25, T27, T30 and T40
    • Fraction hex bits included: 3/32-Inch, 7/64-Inch, 1/8-Inch, 9/64-Inch, 5/32-Inch and 3/16-Inch
    • Metric hex bits included: 2-Millimeter, 2.5-Millimeter, 3-Millimeter, 4-Millimeter and 5-Millimeter
    • Spanner bits included: 4, 6, 8 and 10
    • Klein offers a lifetime warranty on material defects and workmanship for the normal life of the product