Ideal Industries 78-0112 Magnetic Nut Setter, 1/4, 3/8, 5/16 in. | Graybar Store
Ideal Industries - Magnetic Nut Setter, 1/4, 3/8, 5/16 in. - 78-0112
+ / - Hover over image to Zoom
Other Views

    Magnetic Nut Setter, 1/4, 3/8, 5/16 in.

    Manufacturer: Ideal Industries
    Manufacturer #: 78-0112
    SKU: 25398156
    $24.05
    Checking Pricing
         
    Packaging:3 per Pack
    Overall Length (Inches):2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 78-0112
    • Overall Length (Inches) 2
    • Packaging 3 per Pack
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Magnetic Nut Setter, Overall Length (Inches): 2 in, Packaging: 3 per Pack