DeWalt DW2221B Magnetic Nut Driver Bit | Graybar Store
DeWalt - Magnetic Nut Driver Bit - DW2221B
+ / - Hover over image to Zoom
Other Views

    Magnetic Nut Driver Bit

    Manufacturer: DeWalt
    Manufacturer #: DW2221B
    SKU: 25315931
    $126.00
    Checking Pricing
         
    Hex Shank Size (Inches):1/4
    Overall Length (Inches):2-9/16
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer DeWalt
    • Manufacturer # DW2221B
    • Hex Shank Size (Inches) 1/4
    • Overall Length (Inches) 2-9/16
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    DEWALT; Nut Driver; Magnetic; Drive Size: 1/4 IN Diameter; Overall Length: 2-9/16 IN; Package: 50