DeWalt DW2095 Magnetic Drive Guide Set | Graybar Store
DeWalt - Magnetic Drive Guide Set - DW2095
+ / - Hover over image to Zoom
Other Views

    Magnetic Drive Guide Set

    Manufacturer: DeWalt
    Manufacturer #: DW2095
    SKU: 25267227
    $16.00
    Checking Pricing
         
    Overall Length (Inches):2 to 4
    Hex Shank Size (Inches):1/4
    No. of Pieces:5
    Packaging:1/16 to 1/2 Inch Drill Bits
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer DeWalt
    • Manufacturer # DW2095
    • Type Magnetic Drive Guide
    • Hex Shank Size (Inches) 1/4
    • No. of Pieces 5
    • Overall Length (Inches) 2 to 4
    • Packaging 1/16 to 1/2 Inch Drill Bits
    • Use With Power Screwdrivers
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Magnetic Drive Guide Set, Self Centring, Screwdriver Used on Power Tool, Set Includes (5) drill bits 1/16 to 1/2 Inch
    Set includes (2) Magnetic Drive Guide, (1) NO.1 Phillips Screwdriver Bit Tip, (2) NO.2 Phillips Screwdriver Bit Tip, (1) NO.8-10 Slotted Screwdriver Bit Tip, (7) NO.2 Square Recess Screwdriver Bit Tip, Set Content (2) Magnetic Drive Guide, (1) NO.1 Phillips Screwdriver Bit Tip, (2) NO.2 Phillips Screwdriver Bit Tip, (1) NO.8-10 Slotted Screwdriver Bit Tip, (7) NO.2 Square Recess Screwdriver Bit Tip