DeWalt DW2054 Magnetic Drive Guide | Graybar Store
DeWalt - Magnetic Drive Guide - DW2054
+ / - Hover over image to Zoom
Other Views

    Magnetic Drive Guide

    Manufacturer: DeWalt
    Manufacturer #: DW2054
    SKU: 25267225
    $8.18
    Checking Pricing
         
    Overall Length (Inches):4
    Hex Shank Size (Inches):1/4
    Packaging:Standard
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer DeWalt
    • Manufacturer # DW2054
    • Type Magnetic Drive Guide
    • Hex Shank Size (Inches) 1/4
    • Overall Length (Inches) 4
    • Packaging Standard
    • Use With Power Screwdrivers
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Magnetic Drive Guide, Magnetic, DW Model