Jonard Tools MP-700 Magnetic Cable Retrieval Kit | Graybar Store
Jonard Tools - Magnetic Cable Retrieval Kit - MP-700
+ / - Hover over image to Zoom
Other Views

    Magnetic Cable Retrieval Kit

    Manufacturer: Jonard Tools
    Manufacturer #: MP-700
    SKU: 25216432
    $255.20
    Checking Pricing
         
    Kit Includes:Unit, Dop Magnet with Line, Jack Chain, Carrying Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Jonard Tools
    • Manufacturer # MP-700
    • Application Commercial and Residential Cable Retrieval
    • Kit Includes Unit, Dop Magnet with Line, Jack Chain, Carrying Case
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Magnetic cable retrieval system couples the cable with the pulling device through the drywall allowing the user complete control. Magnetic cable retrieval system is designed for both residential and commercial applications.
    Magnetic Cable Retrieval System Includes:
    • Retriever Unit
    • 3/4 Inch Drop Magnet with Pull Line
    • Jack Chain
    • Convenient Carrying Case
    Features and Benefits of Magnetic Cable Retrieval System:
    • Pulls cable through insulation in seconds
    • Reduces cable fishing by 70%
    • Eliminates wall damage from misplaced holes in the wall
    • Learn to use the system in minutes
    • Easy to use in confined spaces
    • Can be used as a stud finder
    • Reduces time spent in the attic
    • Makes wire fishing a definable process