Milwaukee Tool 48-32-3065 Magnetic Bit Holder | Graybar Store
Milwaukee Tool - Magnetic Bit Holder - 48-32-3065
+ / - Hover over image to Zoom
Other Views

    Magnetic Bit Holder

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-32-3065
    SKU: 88174733
    $9.36
    Checking Pricing
         
    Overall Length (Inches):3
    Hex Shank Size (Inches):1/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-32-3065
    • Hex Shank Size (Inches) 1/4
    • Overall Length (Inches) 3
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    3-inch magnetic bit holder with 1/4 inch hex shank
    • 3 inch length
    • Screw Shooter Accessory