DeWalt DW2045B Magnetic Bit Holder | Graybar Store
DeWalt - Magnetic Bit Holder - DW2045B
+ / - Hover over image to Zoom
Other Views

    Magnetic Bit Holder

    Manufacturer: DeWalt
    Manufacturer #: DW2045B
    SKU: 25201694
    $203.50
    Checking Pricing
         
    Overall Length (Inches):3
    Packaging:Bulk
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer DeWalt
    • Manufacturer # DW2045B
    • Overall Length (Inches) 3
    • Packaging Bulk
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Bit Tip Holder, Magnetic, 3 Inch Designated Size, 3 Inch Dia Overall Size, DW Model
    Magnetic Bit Holder
    • Extra-strength magnet for superior bit retention
    • Shock-resistant tool steel for maximum durability
    • Heat-treated - resists breakage and wear