GE Lighting GEM1FC16T9RS120-NEW Magnetic Ballast, T9 Circleline Lamp, Rapid/Pre-Heat Start, | Graybar Store
GE Lighting - Magnetic Ballast, T9 Circleline Lamp, Rapid/Pre-Heat Start, - GEM1FC16T9RS120-NEW
+ / - Hover over image to Zoom
Other Views

    Magnetic Ballast, T9 Circleline Lamp, Rapid/Pre-Heat Start,

    Manufacturer: GE Lighting
    Manufacturer #: GEM1FC16T9RS120-NEW
    SKU: 25566561
    $48.63
    Checking Pricing
         
    No. of Lamps:2
    Input Voltage:120 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # GEM1FC16T9RS120-NEW
    • Ballast Technology Magnetic
    • Input Voltage 120 V
    • Lamp Type Fluorescent
    Product Overview:
    HID Ballast, Lamp Type: Fluorescent, Magnetic, Input Voltage: 120 V