GE Lighting GEM1CF13PH120 Magnetic Ballast, T8/T12 Straight or CFL Lamp, Rapid/Pre-Heat Start, | Graybar Store
GE Lighting - Magnetic Ballast, T8/T12 Straight or CFL Lamp, Rapid/Pre-Heat Start, - GEM1CF13PH120
+ / - Hover over image to Zoom
Other Views

    Magnetic Ballast, T8/T12 Straight or CFL Lamp, Rapid/Pre-Heat Start,

    Manufacturer: GE Lighting
    Manufacturer #: GEM1CF13PH120
    SKU: 25621483
    $10.20
    Checking Pricing
         
    No. of Lamps:1
    Lamp Watts:13 W
    Input Voltage:120 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # GEM1CF13PH120
    • Ballast Technology Magnetic
    • Input Voltage 120 V
    • Lamp Type CFL; Fluorescent
    Product Overview:
    HID Ballast, Lamp Type: CFL; Fluorescent, Magnetic, Input Voltage: 120 V, Lamp Watts: 13 W