Square D (Schneider Electric) SGA8182L10 Magnet Switch | Graybar Store
Square D (Schneider Electric) - Magnet Switch - SGA8182L10
+ / - Hover over image to Zoom
Other Views

    Magnet Switch

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: SGA8182L10
    SKU: 22061992
    $160.69
    Checking Pricing
         
    Voltage Rating:200 V DC
    Temp. Rating:-25 to 70 °C
    Connections:Cable
    Contact Operation:1 NO
    Material:Plastic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # SGA8182L10
    • Connections Cable
    • Contact Operation 1 NO
    • Temp. Rating -25 to 70 °C
    • Material Plastic
    • Voltage Rating 200 V DC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Magnet Switch, Connections: Cable, Plastic, Temp. Rating: -25 to 70 â°C, Voltage Rating: 200 V DC