Panduit FMS100X6 Magnet Strip Cord Cover | Graybar Store
Panduit - Magnet Strip Cord Cover - FMS100X6
+ / - Hover over image to Zoom
Other Views

    Magnet Strip Cord Cover

    Manufacturer: Panduit
    Manufacturer #: FMS100X6
    SKU: 88197887
    $13.44
    Checking Pricing
         
    Dimensions:1 W x 72 L in
    Length:72 in.
    Width (Inches):1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FMS100X6
    • Dimensions 1 W x 72 L in
    • Type Magnet Strip
    • Length 72 in.
    Product Overview:
    Magnet Strip, Dimensions: 1 W x 72 L in, Length: 72 in