Square D (Schneider Electric) XBTGT7340 Magelis Color TFT LCD 15.0 in. Touch Screen Panel | Graybar Store
Square D (Schneider Electric) - Magelis Color TFT LCD 15.0 in. Touch Screen Panel - XBTGT7340
+ / - Hover over image to Zoom
Other Views

    Magelis Color TFT LCD 15.0 in. Touch Screen Panel

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XBTGT7340
    SKU: 25079431
    $7,061.22
    Checking Pricing
         
    Size (Inches):15.0 TFT LCD
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XBTGT7340
    • Height 212.5 mm
    • Size (Inches) 15.0 TFT LCD
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Magelis TFT LCD color touch screen panel 15.0 in. with external power source and backlit display.
    • 1024 x 768 Pixels XGA
    • 266 Mhz
    • 8 Levels of brightness