Square D (Schneider Electric) Mag-Gard™ Magnetic Only Circuit Protector, 3-Pole 600VAC | Graybar Store
Square D (Schneider Electric) - Mag-Gard™ Magnetic Only Circuit Protector, 3-Pole 600VAC
+ / - Hover over image to Zoom
Other Views

    Mag-Gard™ Magnetic Only Circuit Protector, 3-Pole 600VAC

    Manufacturer: Square D (Schneider Electric)
         

    Mag-Gard™ circuit breakers will accept the same lugs and accessories as equivalent thermal-magnetic circuit breakers.

    • Manufacturer Square D (Schneider Electric)
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Amps
    Voltage (Volts)
    Price
    GJL36015M03
    95041422
    15A
    600 V AC
    $
    1094
    .12
    /
    EA
    95041422
    Amps
    15A
    Voltage (Volts)
    600 V AC
    $
    1094
    .12
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GJL36030M04
    95041423
    30A
    600 V AC
    $
    1094
    .12
    /
    EA
    95041423
    Amps
    30A
    Voltage (Volts)
    600 V AC
    $
    1094
    .12
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95041422 SKU, 95041422 ANALYTICS...
    Price
    $
    1094
    .12
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95041423 SKU, 95041423 ANALYTICS...
    Price
    $
    1094
    .12
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available