Square D (Schneider Electric) GJL36007M02 Mag-Gard G-Frame 7A 600Y/347V Motor Circuit Protector | Graybar Store
Square D (Schneider Electric) - Mag-Gard G-Frame 7A 600Y/347V Motor Circuit Protector - GJL36007M02
+ / - Hover over image to Zoom
Other Views

    Mag-Gard G-Frame 7A 600Y/347V Motor Circuit Protector

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: GJL36007M02
    SKU: 95041435
    $1,094.12
    Checking Pricing
         
    Amps:7A
    Voltage (Volts):600Y/347
    Pole:3-Pole
    Mounting Type:Unit Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # GJL36007M02
    • Voltage (Volts) 600Y/347
    • Amps 7A
    • Mounting Type Unit Mount
    • Pole 3-Pole
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Mag-Gard G-Frame 7A 600Y/347V motor circuit protector. NOTE: Circuit protector only; no short circuit protection.