Lutron MS-A102-WH Maestro Passive Infrared Dual Technology Sensor Switch | Graybar Store
Lutron - Maestro Passive Infrared Dual Technology Sensor Switch - MS-A102-WH
+ / - Hover over image to Zoom
Other Views

    Maestro Passive Infrared Dual Technology Sensor Switch

    Manufacturer: Lutron
    Manufacturer #: MS-A102-WH
    SKU: 25653397
    $81.68
    Checking Pricing
         
    Color:White
    Coverage (Degrees / Square Feet):180/900
    Installation Type:Wall
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # MS-A102-WH
    • Color White
    • Coverage (Degrees / Square Feet) 180/900
    • Installation Type Wall
    • Sensor Type Passive Infrared
    • Time Delay Type Adaptive
    • Timer Range 1/5/15/30 Minutes
    • Voltage 120/277V AC
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    White high passive infrared wall occupancy sensor switch for 180 Deg. and 900 Sq. ft. coverage.
    • For indoor use only
    • Tamper-resistant lens
    • Two ambient light detect options
    • Dimensions: 4-11/16 H x 2-15/16 W x 1-9/16 D inches
    • XCT™ Technology for fine motion detection
    • Wallplate sold seperately